Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Adh., .75" (19.1mm) Bundle, NAT, LWC75-A-L, PK 50
Mfr # LWC75-A-L
Zoro # G3036217
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 1.24"
- Height 0.90"
- Depth 1.48"
- Overall Length 1.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LWC75-A-L
- Zoro # G3036217
- UPC # 7498327202
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 1.24" |
Height | 0.90" |
Depth | 1.48" |
Overall Length | 1.48 in |
Maximum Bundle Diameter (In.) | 0.75 |
Overall Width (mm) | 31.5 |
Maximum Bundle Diameter (mm) | 19 |
Overall Height (In.) | 0.9 |
Overall Length (In.) | 1.48 |
Overall Length (mm) | 37.6 |
Overall Height (mm) | 22.9 |
Overall Width (In.) | 1.24 |
Description
Latching Wire Clip, Adh., .75" (19.1mm) Bundle, NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 2/0AWG, 3In (GAR1429)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX870P)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 500A, 600V AC, Non-Indicating (LPJ-500SP)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- DEL CITY DIV OF ACTUANT Steel Body Clip- Medium, 100 Pieces (9621)
- Panduit Cable Clamps & Clips