Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50
Mfr # LWC50-A-L
Zoro # G3037818
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 1"
- Height 0.67"
- Depth 1.26"
- Overall Length 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LWC50-A-L
- Zoro # G3037818
- UPC # 7498327201
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 1" |
Height | 0.67" |
Depth | 1.26" |
Overall Length | 1.26 in |
Maximum Bundle Diameter (mm) | 12.7 |
Overall Height (mm) | 17 |
Overall Length (mm) | 32 |
Overall Width (In.) | 1 |
Maximum Bundle Diameter (In.) | 0.5 |
Overall Width (mm) | 25.4 |
Overall Height (In.) | 0.67 |
Overall Length (In.) | 1.26 |
Description
Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3656)
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Amber (20531)
- EATON Overload Relay, 2.40 to 4A, Class 10, 3P (XTOM004AC1)
- GAMPAK 49922 1 in. 1 Hole EMT Strap (3181096)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Wire End Holder for Quick-Build System. Suit, QB-WEH1012-Q, PK 25 (QB-WEH1012-Q)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- NATIONAL HARDWARE Clamp Cable Ss 1/4In (N830-314)
- Panduit Cable Clamps & Clips