Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Adh., .25" (6.4mm)
Mfr # LWC25-A-C20
Zoro # G3036454
product price: $64.45
/pk 100, $0.64/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.45"
- Width 1"
- Application Route and Secure Cords and Cables
- Depth 0.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC25-A-C20
- Zoro # G3036454
- UPC # 7498371019
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.45" |
Width | 1" |
Depth | 0.88" |
Overall Length | 0.88 in |
Maximum Bundle Diameter (mm) | 6.4 |
Overall Width (In.) | 1 |
Overall Height (mm) | 11.4 |
Overall Height (In.) | 0.45 |
Overall Length (In.) | 0.88 |
Overall Width (mm) | 25.4 |
Overall Length (mm) | 22.4 |
Maximum Bundle Diameter (In.) | 0.25 |
Description
Latching Wire Clip, Adh., .25" (6.4mm) Bundle, BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga. (87172)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-2)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ1T)
- SIEMENS Replacement Coil, DP, 120VAC, 120-150A (75D73251F)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- MIDWEST FASTENER 3/16" OD x 0.9" Half Clips 10PK (72561)
- Panduit Cable Clamps & Clips