Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Adh., .19" (4.8mm)
Mfr # LWC19-A-M14
Zoro # G3037580
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.85"
- Color Gray
- Height 0.39"
- Width 0.61"
- Application Route and Secure Cords and Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LWC19-A-M14
- Zoro # G3037580
- UPC # 7498327228
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.85" |
Height | 0.39" |
Width | 0.61" |
Overall Length | 0.85 in |
Overall Length (mm) | 21.6 |
Overall Height (mm) | 9.9 |
Overall Length (In.) | 0.85 |
Overall Width (In.) | 0.61 |
Overall Height (In.) | 0.39 |
Maximum Bundle Diameter (mm) | 4.8 |
Overall Width (mm) | 15.5 |
Maximum Bundle Diameter (In.) | 0.19 |
Description
Latching Wire Clip, Adh., .19" (4.8mm) Bundle, GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- EATON WIRING DEVICES COMMERCIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (WRBR20B)
- SCHNEIDER ELECTRIC PendantControlStation, DeadEnd, 2Buttn, Blk (9001BW92YY236)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- RIDGID Kit, Sr-20 + St305 + C Clamp (46918)
- Panduit Cable Clamps & Clips