Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Adh., .19" (4.8mm)
Mfr # LWC19-A-C20
Zoro # G3037930
product price: $61.29
/pk 100, $0.61/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.61"
- Height 0.39"
- Overall Length 0.85 in
- Depth 0.85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC19-A-C20
- Zoro # G3037930
- UPC # 7498371017
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.61" |
Height | 0.39" |
Overall Length | 0.85 in |
Depth | 0.85" |
Overall Length (In.) | 0.85 |
Maximum Bundle Diameter (mm) | 4.8 |
Overall Length (mm) | 21.6 |
Overall Width (In.) | 0.61 |
Maximum Bundle Diameter (In.) | 0.19 |
Overall Height (In.) | 0.39 |
Overall Width (mm) | 15.5 |
Overall Height (mm) | 9.9 |
Description
Latching Wire Clip, Adh., .19" (4.8mm) Bundle, BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (RB14-8)
- RACO Conduit Body Gasket, 1" Hub Size, Rubber (CRG100)
- KILLARK Electrical Box, 15.5 cu in, Device Box, 1 Gang, Aluminum, Rectangular (FXB-4)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- AFTERMARKET JAndN Electrical Products Wire Clamp (601-31000-5-JN)
- Panduit Cable Clamps & Clips