Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Adh., 1" (25.4mm) Bu
Mfr # LWC100-A-C14
Zoro # G3036104
product price: $211.99
/pk 100, $2.12/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 1.26"
- Width 1.97"
- Overall Length 2.21 in
- Depth 2.21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC100-A-C14
- Zoro # G3036104
- UPC # 7498327233
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 1.26" |
Width | 1.97" |
Overall Length | 2.21 in |
Depth | 2.21" |
Overall Width (mm) | 50 |
Overall Height (mm) | 32 |
Overall Length (mm) | 56.1 |
Maximum Bundle Diameter (mm) | 25.4 |
Overall Length (In.) | 2.21 |
Overall Width (In.) | 1.97 |
Overall Height (In.) | 1.26 |
Maximum Bundle Diameter (In.) | 1 |
Description
Latching Wire Clip, Adh., 1" (25.4mm) Bundle, GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Carlon 3/4 In. Straight Non-Metallic Liquid Tight Fitting (LN43EACTN)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Contact Form: 1NO/1NC (10250T5B63-1X)
- OMRON Relay Scket, Finger Safe, Octal, 11 Pin, 10A (PF113A-E)
- HUBBELL 15A Twist-Lock Plug 2P 2W 125VAC L1-15P BK/WT (HBL7545C)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/16 In, PK50 (CH0307Z1)
- Panduit Cable Clamps & Clips