Shop All Cable Clamps & Clips
Panduit
LATCHING WIRE CLIP .25" BUNDLEADHESIVE BACKED, PK 100
Mfr # LWC38-A-C14
Zoro # G2803745
product price: $85.99
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 0.56"
- Width 1"
- Overall Length (mm) 25.4
- Body Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC38-A-C14
- Zoro # G2803745
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Height | 0.56" |
Width | 1" |
Overall Length (mm) | 25.4 |
Overall Width (mm) | 25.4 |
Overall Width (In.) | 1 |
Overall Height (In.) | 0.56 |
Maximum Bundle Diameter (mm) | 9.6 |
Overall Height (mm) | 14.2 |
Overall Length (In.) | 1 |
Maximum Bundle Diameter (In.) | 0.38 |
Depth | 1" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Blue, Nylon, PK20 (EVT-S06BL-HA)
- VAST Strut Channel Fitting, Silver, 1/4 (V332EG)
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9075)
- HUBBELL Switch (DS220W)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6TB/50)
- Panduit Cable Clamps & Clips