Shop All Cable Clamps & Clips
Panduit
Latching Clip, Adhesive, .20 (5.1mm) Squ
Mfr # LC3-A-M8
Zoro # G3038308
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.75"
- Color Light Gray
- Height 0.47"
- Width 0.75"
- Overall Length 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LC3-A-M8
- Zoro # G3038308
- UPC # 7498339644
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.75" |
Height | 0.47" |
Width | 0.75" |
Overall Length | 0.75 in |
Overall Height (mm) | 11.9 |
Overall Height (In.) | 0.47 |
Overall Width (mm) | 19.8 |
Maximum Bundle Diameter (In.) | 0.2 |
Overall Length (In.) | 0.75 |
Overall Width (In.) | 0.78 |
Overall Length (mm) | 19.1 |
Maximum Bundle Diameter (mm) | 5 |
Description
Latching Clip, Adhesive, .20 (5.1mm) Square Inch Bundle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 25 ft., Blk, 13A, 16/3 (5XFN8ID)
- EATON BUSSMANN Bracket, 2.83 in L, PK10, Angled Steel, PK10 (BRKT-ANGL)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SEC75BA)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- ZSI Cush-A-Click, Pipe Clamp, 1-1/4" (CAC20)
- Panduit Cable Clamps & Clips