Shop All Wire Markers
Panduit
Laser/Ink Jet, Network Label, Adhesive P
Mfr # C125X030FJJ
Zoro # G2792355
product price: $228.99
/pk 2500, $0.09/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Label Width 1-1/4 in
- Label Height 19/64 in
- Printer Series Compatability Laser, Inkjet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C125X030FJJ
- Zoro # G2792355
- UPC # 7498344231
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1-1/4 in |
Label Height | 19/64 in |
Width | 1.25 in |
Height | 0.3 in |
Details
Item | ID Label |
Color | White |
Material | Polyolefin |
Printer Series Compatability | Laser, Inkjet |
Adhesive | Yes |
Type | ID Label, Component Label |
For Use With | Use for Identifying Patch Panels, Faceplates, Punchdown Blocks and Other Network Systems Hardware |
Application | Network Component Labeling |
Description
Laser/Ink Jet, Network Label, Adhesive Polyolefin, 1.25" W x .30" H, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Sleeve with Thumbhole, Cut Level A2, Knit Cuff, 14 in L, Yellow, Large (3CZK7)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, White, One Size (WHE00036-201)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, Medium (204G-21M)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 54 ft. L (3YRX8)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VPM-BK)
- PANDUIT Warning Label, Vinyl, Hot Surface Symbol (WL35Y)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- PANDUIT Mp Cassette, Continuous Self-Lam Tape, V (S000X100VAM)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T150X000YKM-BK)
- PANDUIT P1cass, Label, Adhpo, .60" x .20"h, Wh (C060X020YJC)
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- Panduit Wire Markers