Shop All Printer Labels
Panduit
Laser/Ink Jet Label, 2x6.5, PK500
Mfr # S200X650YAJ
Zoro # G0791907
product price: $341.99
/pk 500, $0.68/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Height 6 1/2 in
- Color White
- Features Self-laminating
- Adhesive Adhesive
- Application Cable and Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S200X650YAJ
- Zoro # G0791907
- Country of Origin Costa Rica
- Category Printer Labels
Dimensions
Label Height | 6 1/2 in |
Label Size | 6 1/2 in x 2 in |
Maximum Wire Diameter | 1.59 in |
Label Width | 2 in |
Minimum Wire Diameter | 0.48 in |
For Wire Diameter | 0.48 in to 1.59 in |
Printable Portion Height | 1 1/2 in |
Printable Portion Width | 2 in |
Description
Precut Label Sheet, Material Properties Halogen Free, Label Material Polyester, Label Color White, Label Height 6 1/2 in, Label Width 2 in, Maximum Wire Diameter 1.59 in, Minimum Wire Diameter 0.48 in, For Print Method Inkjet, Laser, Maximum Wire Gauge 350 MCM, Minimum Wire Gauge 1 AWG, Maximum Service Temperature 225 Degrees F, Minimum Service Temperature -65 Degrees F, Number of Labels Included 500, Adhesive Adhesive, Adhesive Material Acrylic, Application Cable and Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS GLUE ALL 4 OZ ELMERS (E3810)
- ZORO SELECT DOT Label, 4 In. W, 4 In. H, PK500 (8EYG6)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 36", Kraft, 10/Case (P6036KHD)
- AVERY 1-1/2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27353)
- PANDUIT Adhesive Laser/Ink Jet Label, PK2500 (LJSL5-Y3-2.5)
- PANDUIT Laser/Ink Jet Label, 2x1.5, PK1000 (S200X150YAJ)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL20-Y3-1)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL2-Y3-5)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL1-Y3-5)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL7-Y3-1)
- AVERY DENNISON 2-1/2" Dia. Gloss White Print to the Edge Round Labels, Pk90 (22830)
- Panduit Printer Labels