Shop All Printer Labels
Panduit
Laser/Ink Jet Label, 2x6.5, PK250
Mfr # S200X650VA1Y
Zoro # G0791819
product price: $107.99
/pk 250, $0.43/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility TDP
- Label Height 6 1/2 in
- Color Black on White
- Green Environmental Attribute RoHS
- Standards C22.2 No. 0.15-01, cUL Recognized, File # MH14979, RoHS Compliant, UL969 Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S200X650VA1Y
- Zoro # G0791819
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 6 1/2 in |
Minimum Wire Diameter | 0.48 in |
For Wire Diameter | 0.48 in to 1.59 in |
Maximum Wire Diameter | 1.59 in |
Printable Portion Width | 2 in |
Label Size | 6 1/2 in x 2 in |
Label Width | 2 in |
Printable Portion Height | 1 1/2 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Label Color White, Label Height 6 1/2 in, Label Width 2 in, Maximum Wire Diameter 1.59 in, Minimum Wire Diameter 0.48 in, Printer Series Compatibility TDP, Recommended Ribbon RMH4BL Hybrid Thermal Transfer Ribbon, For Print Method Thermal Transfer, Maximum Wire Gauge 250 MCM, Minimum Wire Gauge 1 AWG, Maximum Service Temperature 150 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 250, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL ZONE PUBLISHING Preschool Flash Cards, 4-Pack (04044)
- ZORO SELECT Flat Wardrobe Boxes, 36" x 21" x 20", Kraft, 5/Bundle (55VJ52)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can (HAZ1039 - 4G)
- ZORO SELECT Shrink Window Kit, 110x84 In, Patio Door (2RRF7)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL20-Y3-1)
- PANDUIT Laser/Ink Jet Label, 2x1.5, PK1000 (S200X150YAJ)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL2-Y3-5)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL1-Y3-5)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL7-Y3-1)
- PANDUIT Adhesive Laser/Ink Jet Label, PK2500 (LJSL5-Y3-2.5)
- BRADY Self-Laminating Label, Matte, 1 3/16 in H (M4-211-RO-427)
- Panduit Printer Labels