Shop All Printer Labels
Panduit
Laser/Ink Jet Label, 2x6.5, PK1000
Mfr # S200X650VATY
Zoro # G0791940
product price: $424.99
/pk 1000, $0.42/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility TDP
- Label Height 6 1/2 in
- Color Black on White
- Application Cable and Wire
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S200X650VATY
- Zoro # G0791940
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 6 1/2 in |
Maximum Wire Diameter | 1.59 in |
Label Width | 2 in |
For Wire Diameter | 0.48 in to 1.59 in |
Printable Portion Width | 2 in |
Core Diameter | 3 in |
Printable Portion Height | 1 1/2 in |
Label Size | 6 1/2 in x 2 in |
Minimum Wire Diameter | 0.48 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Compatible Grainger Part Number 376U15, Compatible Mfr Part Number TDP43ME, Label Color White, Label Height 6 1/2 in, Label Width 2 in, Maximum Wire Diameter 1.59 in, Minimum Wire Diameter 0.48 in, Printer Series Compatibility TDP, Recommended Ribbon RMH4BL Hybrid Thermal Transfer Ribbon, For Print Method Thermal Transfer, Maximum Wire Gauge 250 MCM, Minimum Wire Gauge 1 AWG, Maximum Service Temperature 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NCR PAPER Paper, Carbonless, Cfb Single Pk (NCR5824)
- AT-A-GLANCE Planner, Weekly, 2-1/2 x 4-1/2in, Black (AAG7003505)
- CRESCENT H.K. PORTER 24 in Heavy Duty Steel Strap Cutter for Straps Up to 2 in (2690GP)
- LABELMASTER Quality Control Approvd Date, Label, Pk500 (BLT22)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL7-Y3-1)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL2-Y3-5)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL20-Y3-1)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL1-Y3-5)
- PANDUIT Laser/Ink Jet Label, 2x2.25, PK500 (S200X225VA1Y)
- PANDUIT Adhesive Laser/Ink Jet Label, PK2500 (LJSL5-Y3-2.5)
- AVERY Avery® Continuous Form Computer Labels for Pin-Fed Printers 4076, 5" x 2-15/16", Box of 3,000 (7278204076)
- Panduit Printer Labels