Shop All Printer Labels
Panduit
Laser/Ink Jet Label, 2x2.25, PK500
Mfr # S200X225VA1Y
Zoro # G0791861
product price: $144.99
/pk 500, $0.29/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility TDP
- Label Height 2 1/4 in
- Color Black on White
- Features Adhesive, Self-laminating
- Standards C22.2 No. 0.15-01, cUL Recognized, File # MH14979, RoHS Compliant, UL969 Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S200X225VA1Y
- Zoro # G0791861
- UPC # 007498343978
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 2 1/4 in |
For Wire Diameter | 0.24 in to 0.48 in |
Printable Portion Width | 2 in |
Maximum Wire Diameter | 0.48 in |
Label Size | 2 1/4 in x 2 in |
Label Width | 2 in |
Printable Portion Height | 3/4 in |
Minimum Wire Diameter | 0.24 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Label Color White, Label Height 2 1/4 in, Label Width 2 in, Maximum Wire Diameter 0.48 in, Minimum Wire Diameter 0.24 in, Printer Series Compatibility TDP, Recommended Ribbon RMH4BL Hybrid Thermal Transfer Ribbon, For Print Method Thermal Transfer, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 8 AWG, Maximum Service Temperature 150 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 500, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (5CNK1)
- DUCK BRAND Tape Crtn Clr48Mmx50Mpk6 (240975)
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0404-1)
- NOVUS Staples, Standard, Capacity 50 (040-0038)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL1-Y3-5)
- PANDUIT Adhesive Laser/Ink Jet Label, PK2500 (LJSL5-Y3-2.5)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL7-Y3-1)
- PANDUIT Laser/Ink Jet Label, 2x1.5, PK1000 (S200X150YAJ)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL20-Y3-1)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL2-Y3-5)
- AVERY Reflective Labels, 3.5" x 5" Silve, PK40 (61584)
- Panduit Printer Labels