Shop All Printer Labels
Panduit
Laser/Ink Jet Label, 2x2.25, PK1000
Mfr # S200X225YAJ
Zoro # G0791898
product price: $245.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Height 2 1/4 in
- Color White
- Application Cable and Wire
- Green Environmental Attribute RoHS
- Standards ASTM E595, File # MH14979, RoHS Compliant, UL Recognized, UL969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S200X225YAJ
- Zoro # G0791898
- UPC # 007498350594
- Country of Origin Costa Rica
- Category Printer Labels
Dimensions
Label Height | 2 1/4 in |
Maximum Wire Diameter | 0.48 in |
Label Size | 2 1/4 in x 2 in |
Printable Portion Height | 3/4 in |
Printable Portion Width | 2 in |
Minimum Wire Diameter | 0.24 in |
Label Width | 2 in |
For Wire Diameter | 0.24 in to 0.48 in |
Description
Precut Label Sheet, Material Properties Halogen Free, Label Material Polyester, Label Color White, Label Height 2 1/4 in, Label Width 2 in, Maximum Wire Diameter 0.48 in, Minimum Wire Diameter 0.24 in, For Print Method Inkjet, Laser, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 8 AWG, Maximum Service Temperature 225 Degrees F, Minimum Service Temperature -65 Degrees F, Number of Labels Included 1,000, Adhesive Adhesive, Adhesive Material Acrylic, Application Cable and Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW DOOR Large Play Tree Stump (YUS1124)
- POST-IT Flag, 1", Red, PK100 (680-RD2)
- MARKAL Lumber Crayon, Large Tip, White Color Family, Clay, 12 PK (80380)
- SHURTAPE Handheld Tape Dispenser, 53mm W, Gray (FE 2)
- PANDUIT Adhesive Laser/Ink Jet Label, PK2500 (LJSL5-Y3-2.5)
- PANDUIT Laser/Ink Jet Label, 2x1.5, PK1000 (S200X150YAJ)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL20-Y3-1)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL7-Y3-1)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL2-Y3-5)
- PANDUIT Laser/Ink Jet Label, 2x2.25, PK500 (S200X225VA1Y)
- AVERY Shipping Labels, Permanent Adhesiv, PK10 (15665)
- Panduit Printer Labels