Shop All Wire Markers
Panduit
Laser Printable, Turn-Tell, Polymer, 0.50" W, R050X150X1J, PK 2500
Mfr # R050X150X1J
Zoro # G2764230
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polymer
- Temp. Range -65 to 225°F
- Label Width 1/2 in
- Application Cable & Wire Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # R050X150X1J
- Zoro # G2764230
- UPC # 7498379991
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/2 in |
Length | 1.5 in |
Width | 0.5 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 10 AWG |
Details
Color | White |
Material | Polymer |
Temp. Range | -65 to 225°F |
Application | Cable & Wire Marking |
Printer Series Compatability | Laser, Inkjet |
No. of Labels | 2500 |
Type | Wire & Cable Label, Turn-Tell Label |
For Use With | For use with laser and ink jet printers |
Description
Laser Printable, Turn-Tell, Polymer, 0.50" W x 1.50" H, 0.50" POA, Clear/White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Cold Protection Gloves, 100g Insulation Lining, 2XL (74310-11)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W (87768)
- SAFETY WORKS Safety Works 242431 50 ft. Vertical Lifeline Rope (242431)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Spandex, Neoprene (EXO-MPLC-02-S)
- PANDUIT P1cass, Label, Adhpo, .60" x .20"h, Wh (C060X020YJC)
- PANDUIT Warning Label, Vinyl, Hot Surface Symbol (WL35Y)
- PANDUIT Ribbon, Resin, for use with TDP4*HE Seri (RHER4BL)
- PANDUIT P1 Cassette, Network Label, Adhesive Pol (C061X030FJC)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VPM-BK)
- PANDUIT Thermal Transfer Halogen-Free Flame-Reta (M200X042UPT)
- IMPERIAL MFG T2 STOVE BRD WG 32""X42"" (BM0409)
- Panduit Wire Markers