Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Label Tape, .24"x25ft, Black/White
Mfr # T024X000FJC-BK
Zoro # G0794083
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Length 25 ft.
- Material Polyolefin
- Label Width 15/64 in
- Printer Series Compatability Panduit PanTher LS8E Hand-held Thermal Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T024X000FJC-BK
- Zoro # G0794083
- UPC # 7498335309
- Country of Origin Costa Rica
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 25 ft. |
Label Width | 15/64 in |
Roll Length | 25 ft |
Label Size (WxL) | 15/64 in |
Roll Size | 15/64 in x 25 ft |
Description
Label Tape,.24 In.x25ft,Black/White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Marking strip, Linergy TR, clip in type, 5mm, printed characters 11 to 20, printed horizontal, white, Set of 10 (NSYTRAB520)
- 3M SCOTT Bayonet Adapter, Pack of 5 (AV-632)
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-10)
- MCR SAFETY Coated Gloves, XL, Blue/Blk/Gray, PR (B100XL)
- PANDUIT Thermal Transfer Label, 0.5x1.5, PK5000 (S050X150YAJ)
- PANDUIT P1 Cassette, Continuous Tape (T075X000VPC-BK)
- PANDUIT Thermal Transfer Label, 1x1.5, PK2500 (S100X150YAJ)
- PANDUIT Label Cassette, 225, 0.75x1.25 (S075X125VAC)
- PANDUIT Thermal Transfer Label, 0.75x0.75, PK2500 (S075X075YAJ)
- PANDUIT Label Cassette, 200, 0.75x1.5 (S075X150VAC)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (M61C-375-430)
- Panduit Label Maker Tapes, Labels, Signs & Tags