Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Label Refill, 200, 1x1.25
Mfr # S100X125VAFY
Zoro # G0791417
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 1 1/4"
- Material Vinyl
- Green Environmental Attribute RoHS
- Label Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S100X125VAFY
- Zoro # G0791417
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 1 1/4" |
Printable Portion Width | 1 in |
Printable Portion Height | 3/8 in |
Label Height | 3/8 in |
Minimum Wire Diameter | 0.12 in |
Maximum Wire Diameter | 0.28 in |
Label Width | 1 in |
Details
Item | Label Refill |
Color | White |
Material | Vinyl |
Green Environmental Attribute | RoHS |
Label Color | White |
Number of Labels Included | 200 |
Maximum Service Temperature | 150 Degrees F |
Label Shape | Rectangle |
Label Media Format | Precut Roll |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Mfr Part Number | S100X125VARY |
Label Material | Vinyl |
Adhesive Material | Acrylic |
Label Attachment Style | Self-Laminating |
For Print Method | Inkjet, Thermal Transfer |
Product Type | Self-Laminating Label |
Minimum Service Temperature | -40 Degrees F |
Description
Precut Label Roll, Label Material Vinyl, Compatible Mfr Part Number S100X125VARY, Label Color White, Label Height 3/8 in, Label Width 1 in, Maximum Wire Diameter 0.28 in, Minimum Wire Diameter 0.12 in, Printer Series Compatibility PLDR-1, S100X125VARY, For Print Method Inkjet, Thermal Transfer, Maximum Service Temperature 150 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 200, Adhesive Adhesive, Adhesive Material Acrylic, Application Cable and Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fendall Porta Stream® Eyewash Replacement Pull Strap (32-000102-0000)
- KISHIGO 4XL, Lime Class 2 High Performance Surveyors Zipper Vest (S5004-4X)
- STARDUST Spill Control Station, Chem/Hazmat (D560)
- TINGLEY Rubber Boot, Navy, Men's 9, Women's 11, PR (26226)
- PANDUIT Thermal Transfer Label, 0.75x1.5, PK2500 (S075X150YAJ)
- PANDUIT Label Cassette, 1x0.5, PK10000 (C100X050YJC)
- PANDUIT Label Cassette, 1x0.25, PK10000 (C100X025YJC)
- PANDUIT Thermal Transfer Label, 1x0.5, PK500 (C100X050APT)
- PANDUIT Label Cassette, 200, 0.75x1.5 (S075X150VAC)
- PANDUIT Thermal Transfer Label, 1x0.75, PK2500 (S100X075YAJ)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3102)
- Panduit Safety Labels