Shop All Identification Labels
Panduit
Label Dispenser, 200, Tested, 1.5x1
Mfr # PLD-7
Zoro # G0782831
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Tested
- Material Polyester
- Width 1-1/2"
- Height 1"
- Subject Matter Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLD-7
- Zoro # G0782831
- UPC # 7498387987
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1-1/2" |
Height | 1" |
Details
Header | Tested |
Material | Polyester |
Subject Matter | Quality |
Language | English |
Color | Green, White |
Header Background Color | Green |
Legend | Date_______By_______ |
Background Color | White, Green |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Label Dispenser,200,Tested,1.5x1 |
Features | Write-on Label |
Description
Label Dispenser,200,Tested,1.5x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell VeriShield„¢ 1035108-VS 100 Passive Earmuffs, Over The Head, Black, NRR 30 (1035108-VS)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1955XL)
- NEVS 1" Color Coding Dots Blue - Roll Form (DOT-10RL Blue)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, L, 9" L, PR (MSD-55-010)
- PANDUIT Lockout Label, 5 In. H, 3-1/2 In. W, PK5 (PVS0503N458Y)
- PANDUIT Label Dispenser, 200, High Voltage, 1.5x1 (PLD-56)
- PANDUIT Lockout Label, 2-1/4 In. H, PK2, PVS0204C171Y (PVS0204C171Y)
- PANDUIT Circuit Breaker Directory Label, 13"H x 5.5" W, PK5 (PES-S1)
- PANDUIT Lockout Tagout Label, 1/2 In. H, PK60 (PSL-CBWL)
- LABELMASTER UN3264 Orange Panel, E-Z, PK25 (ZOPEZ3264)
- AVERY Extra Large Filing Labels, 15/16"x3-7/16", 450/PK, Assorted PK (AVE5026)
- Panduit Safety Labels