Shop All Identification Labels
Panduit
Label Dispenser, 200, Intrinsically Safe
Mfr # PLD-80
Zoro # G0782892
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 1-1/2"
- Height 1"
- Subject Matter Electrical Hazard
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLD-80
- Zoro # G0782892
- UPC # 7498322371
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1-1/2" |
Height | 1" |
Details
Material | Polyester |
Subject Matter | Electrical Hazard |
Language | English |
Color | Blue |
Mounting Style | Adhesive |
Legend | Intrinsically Safe Wiring |
Background Color | White |
Legend/Background Color | White |
Write on Surface | No |
Item | Label Dispenser,200,Intrinsically Safe |
Features | Adhesive |
Description
Label Dispenser,200,Intrinsically Safe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (3716GM)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0419-NP_10x7 (LCU3-0419-NP_10x7)
- STEINER Cotton Coveralls, Flame Resist, Green, L (1035-L)
- PANDUIT Lockout Label, 2-1/4 In. H, PK2, PVS0204C171Y (PVS0204C171Y)
- PANDUIT Label Dispenser, 200, High Voltage, 1.5x1 (PLD-56)
- PANDUIT Circuit Breaker Directory Label, 13"H x 5.5" W, PK5 (PES-S1)
- PANDUIT Lockout Label, 5 In. H, 3-1/2 In. W, PK5 (PVS0503N458Y)
- PANDUIT Lockout Tagout Label, 1/2 In. H, PK60 (PSL-CBWL)
- ZORO SELECT Eye Wash/Shower Inspec. Record Tag, PK25 (30ZC73)
- NMC Hazard Warning Nfpa Write-On Warning Label, Material: Pressure Sensitive Paper (WML1)
- Panduit Identification Labels