Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Label Cassette, 2x1, PK150
Mfr # C200X100YMC
Zoro # G0762507
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 1"
- Material Polyester
- Printer Series Compatability Panduit - PanTher LS8E/LS8EQ
- Green Environmental Attribute RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C200X100YMC
- Zoro # G0762507
- UPC # 7498378612
- Country of Origin Costa Rica
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 1" |
Label Height | 1 in |
Label Width | 2 in |
Details
Item | Label Cassette |
Color | Silver |
Material | Polyester |
Printer Series Compatability | Panduit - PanTher LS8E/LS8EQ |
Green Environmental Attribute | RoHS |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Mfr Part Number | LS8E |
Maximum Service Temperature | 302 Degrees F |
Label Media Format | Precut Roll Cartridge |
Label Color | Silver |
Labels per Row | 1 |
Minimum Service Temperature | -40 Degrees F |
Material Series | GMY4-S |
For Print Method | Thermal Transfer |
Resistance Properties | High Temperature-Resistant, Tear-Resistant |
Label Material | Polyester |
Product Type | Portable Printer Component Label |
Description
Label Cassette,2x1,PK150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Danger Tag, 5-3/4 x 3-1/4, PK25 (43Z341)
- SIMPLE GREEN Secondary Label, 6 in W, Simple Green, PK10 (9510001000006)
- DUPONT Coveralls, 2 PK, Orange, Tychem(R) 6000 FR, Zipper (TP198TOR2X000200)
- BRADY Traffic Sign, 18 in H, 12" W, Aluminum, Rectangle, English, 129432 (129432)
- PANDUIT Label Cassette, 350, 0.75x0.75 (S075X075VAC)
- PANDUIT Thermal Transfer Label, 1x0.75, PK5000 (S100X075VATY)
- PANDUIT Thermal Transfer Label, 1x1.5, PK2500 (S100X150YAJ)
- PANDUIT Nylon Cloth 250 Label Cassette, 0.5x0.75 (N050X075C1C)
- PANDUIT Label Cassette, 200, 0.75x1.5 (S075X150VAC)
- PANDUIT Thermal Transfer Label, 3x1, PK500 (C300X100APT)
- BRADY Label Cartridge, Black/Clear, Labels/Roll: 280 (M-17-432-CL-BK)
- Panduit Safety Labels