Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Label Cassette, 275, 0.75x1
Mfr # S075X100VAC
Zoro # G0791213
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 1"
- Material Vinyl
- Standards RoHS Compliant
- Green Environmental Attribute RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S075X100VAC
- Zoro # G0791213
- Country of Origin Costa Rica
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 1" |
Maximum Wire Diameter | 0.2 in |
Minimum Wire Diameter | 0.12 in |
Printable Portion Width | 3/4 in |
Label Width | 3/4 in |
Printable Portion Height | 3/8 in |
Label Height | 1 in |
Label Size | 1 in x 3/4 in |
For Wire Diameter | 0.12 in to 0.2 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Compatible Grainger Part Number 376T35, 376T37, Compatible Mfr Part Number LS8E, LS8EQ, Label Color White, Label Height 1 in, Label Width 3/4 in, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.12 in, Printer Series Compatibility LS8E, LS8EQ, For Print Method Thermal Transfer, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 12 AWG, Maximum Service Temperature 225 Degrees F, Minimum Service Temperature -50 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10194945)
- SPILLTECH Spill Kit, Wheeled Drum, Chemical/Hazmat (SPKHZ-50-WD)
- NMC Dot Placard, 1202 Diesel, DL193UV (DL193UV)
- OCCUNOMIX Hooded Sweatshirt, M, ANSI Class 3 (LUX-HZSWTBX-YM)
- PANDUIT P1 Cassette, Continuous Tape (T050X000CBC-BK)
- PANDUIT Thermal Transfer Label, 0.5x1.5, PK5000 (S050X150YAJ)
- PANDUIT P1 Cassette, Continuous Tape (T050X000VYC-WH)
- PANDUIT Thermal Transfer Label, 4x2, PK1000 (C400X200YJT)
- PANDUIT Label Cassette, 200, 0.5x1.5 (S050X150VAC)
- PANDUIT Nylon Cloth 250 Label Cassette, 0.5x0.75 (N050X075C1C)
- GA INTERNATIONAL NitroTag Cryogenic Barcode Labels, 1x1, 1" Core, White, 1000 Labels (247185)
- Panduit Safety Labels