Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Label Cassette, 1x0.5, PK10000
Mfr # C100X050YJC
Zoro # G0762400
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 1/2"
- Material Polyester
- Printer Series Compatability Panduit PanTher LS8 Hand-Held Thermal Transfer Printer
- Green Environmental Attribute RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C100X050YJC
- Zoro # G0762400
- Country of Origin Costa Rica
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 1/2" |
Label Height | 1/2 in |
Label Width | 1 in |
Details
Item | Label Cassette |
Color | White |
Material | Polyester |
Printer Series Compatability | Panduit PanTher LS8 Hand-Held Thermal Transfer Printer |
Green Environmental Attribute | RoHS |
Adhesive Properties | Permanent Adhesive |
Resistance Properties | High Temperature-Resistant, Tear-Resistant |
Compatible Mfr Part Number | LS8E |
Label Color | White |
Labels per Row | 1 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Material Series | GMY4-W |
For Print Method | Thermal Transfer |
Label Media Format | Precut Roll Cartridge |
Adhesive Material | Acrylic |
Maximum Service Temperature | 302 Degrees F |
Product Type | Portable Printer Component Label |
Minimum Service Temperature | -40 Degrees F |
Label Material | Polyester |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 376T35, Compatible Mfr Part Number LS8E, Label Color White, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Printer Series Compatibility PanTher LS8E, For Print Method Thermal Transfer, Material Series GMY4-W, Maximum Service Temperature 302 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (VP9696M)
- CAROLINA CREATIVE PRODUCTS Texas Flag Bandana (B22FLA-050112)
- WONDER GRIP USA Coated Glove, Nitrile, Air Lite, L, PK12 (WG550-9)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144R)
- PANDUIT Thermal Transfer Label, 1x4, PK1000 (S100X400YAJ)
- PANDUIT Thermal Transfer Label, 1x2.25, PK1000 (S100X225YAJ)
- PANDUIT Nylon Cloth 250 Label Cassette, 0.5x0.75 (N050X075C1C)
- PANDUIT Label Cassette, 275, 0.75x1 (S075X100VAC)
- PANDUIT Label Refill, 200, 1x1.25 (S100X125VAFY)
- PANDUIT Turn-Tell 75 Label Cassette, 1x2.25 (R100X225V1C)
- BRADY Label, 1 51/64 in W, Clear; White (M6-73-461)
- Panduit Safety Labels