Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Label Cassette, 1"x0.5"
Mfr # C100X050YMC
Zoro # G0762531
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 1/2"
- Material Polyester
- Printer Series Compatability Panduit Label Printers: TDP43MY TDP42HY
- Green Environmental Attribute RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # C100X050YMC
- Zoro # G0762531
- UPC # 7498378611
- Country of Origin Costa Rica
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 1/2" |
Label Width | 1 in |
Label Height | 1/2 in |
Details
Item | Label Cassette |
Color | Silver |
Material | Polyester |
Printer Series Compatability | Panduit Label Printers: TDP43MY TDP42HY |
Green Environmental Attribute | RoHS |
Label Shape | Rectangle |
Indoor/Outdoor Usage | Indoor/Outdoor |
Label Material | Polyester |
Maximum Service Temperature | 302 Degrees F |
Label Color | Silver |
Material Series | GMY4-S |
Minimum Service Temperature | -40 Degrees F |
Number of Labels Included | 500 |
Compatible Mfr Part Number | LS8E |
Print Technology | Thermal-Transfer |
Ribbon Color | Black |
Product Type | Label |
Resistance Properties | High Temperature-Resistant |
For Print Method | Thermal Transfer |
Label Media Format | Precut Roll Cartridge |
Description
Label Cassette,1"x0.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, L, PR (ARCTIGE-00-010)
- MILWAUKEE TOOL 100 Pair Ear Plugs (48-73-3005)
- BRADY Pipe Marker, Refrigerant Liquid, PK5 (7235-1-PK)
- RAE Pavement Stencil, 4 in, Mega Kit, 1/16 (STL-116-8048)
- PANDUIT Label Refill, 200, 1x1.25 (S100X125VAFY)
- PANDUIT Thermal Transfer Label, White, Labels/Roll: 500 (C400X100APT)
- PANDUIT Thermal Transfer Label, 1x1.5, PK2500 (S100X150YAJ)
- PANDUIT Nylon Cloth 250 Label Cassette, 0.5x0.75 (N050X075C1C)
- PANDUIT Thermal Transfer Label, 0.75x1.5, PK2500 (S075X150YAJ)
- PANDUIT Thermal Transfer Label, 1x1.5, PK2500 (S100X150VA1Y)
- NEVS 3/4" wide x 60yd Orange Labeling Tape (T-750-Orange)
- Panduit Label Maker Tapes, Labels, Signs & Tags