Shop All Splicing Connectors
Panduit
Kits For Copper Compression Htaps With C
Mfr # HTWC6X-6X-1
Zoro # G304858953
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Kit
- Connector Application Telecom/Data Center
- Application Telecom/Data Center
- Surface Treatment Tinned
- Product Type HTAP Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HTWC6X-6X-1
- Zoro # G304858953
- UPC # 7498332273
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Wire Strip Length (In.) | 11/16 |
Details
Connector Type | Kit |
Connector Application | Telecom/Data Center |
Application | Telecom/Data Center |
Surface Treatment | Tinned |
Product Type | HTAP Kit |
Product Class | Grounding & Bonding |
Description
Kit contains HTCT6X-6X-1 HTAP and CLRCVR1-1 clear cover, terminates code or flex #6 – #14 AWG Run, code or flex #6 – #14 AWG Tap 1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Tee Gusset, 5-Hole (FS-5027 E/G)
- GROTE Switch, Igniton, Marine, 3 Pstn w/Choke (82-2306)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5180-0)
- SQUARE D Thermal Unit, 32.2 to 46.3A (B62.0)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- PANDUIT Butt Splice, Step-Down, Vyl, Insul, PK25 (ESV14-ESV18-Q)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- IDEAL Splice Cap Insulator (2007)
- Panduit Wire Connectors & Disconnects