Shop All Voice & Data Wiring Block Accessories
Panduit
Keystone, Ss, Wallphoneplate, Cat5
Mfr # KWP5EY
Zoro # G507479511
product price: $165.99
/pk 10, $16.60/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Stainless Steel
- Thickness (In.) 0.28
- Faceplate Size Single Gang
- Module Type Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # KWP5EY
- Zoro # G507479511
- UPC # 7498305439
- Country of Origin China
- Category Voice & Data Wiring Block Accessories
Dimensions
Faceplate Size | Single Gang |
Height (mm) | 114.3 |
Height (in.) | 4.5 |
Width (in.) | 2.75 |
Width (mm) | 69.8 |
Width In (mm) | 2.75 (69.8) |
Depth (mm) | 7.1 |
Height In (mm) | 4.50 (114.3) |
Depth In (mm) | 0.28 (7.1) |
Details
Material | Stainless Steel |
Color | Stainless Steel |
Thickness (In.) | 0.28 |
Module Type | Keystone |
Thickness (mm) | 7.1 |
Note | replaces KWP5E |
Type of fastening | Mounting with screw |
No. of Ports | 1 |
Performance Level | Category 5e |
Description
Keystone, Ss, Wallphoneplate, Cat5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-187DFIX)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 9,000 W Rated, 10,500 W Surge, 120/240V AC, 50/30/20 A (TG9000i)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PP2G2G)
- AC WORKS NEMA L7-15P 15A 277V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL715P)
- PANDUIT Wall Board Adapter, 2 Port, Sg (MWBA1)
- PANDUIT Push Barb Arrow Head Mount, WR Black, 100pkg (PMA-065-C0)
- ICC ICC IC066BRCLP Wiring Block Bridging Clips (IC066BRCLP)
- KLEIN TOOLS UY IDC Connectors UY 22-26 AWG, 25-Pack (VDV826-604)
- HUBBELL PREMISE WIRING Cable Routing Spool without screw (HPW66SPLA)
- HUBBELL PREMISE WIRING Cable Routing Spool with screw, 3.00 in W (HPW66SPLB)
- HUBBELL PREMISE WIRING Clear Block Cover, 2.30 in W, 9.90 in L (HPW66MCVR)
- Panduit Voice & Data Wiring Block Accessories