Shop All Stereo & Optical Audio Cables
Panduit
KEYSTONE MODULE SUPPLIED WITH, 1 HDMI COUPLER, WHITE
Mfr # NKHDMIWH
Zoro # G1314994
Sold in multiples of 3 for $123.57
$123.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Type A/V Adapter
- Adapter Type HDMI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKHDMIWH
- Zoro # G1314994
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Details
Color | White |
Product Type | A/V Adapter |
Adapter Type | HDMI |
Description
This PANDUIT brand KEYSTONE MODULE SUPPLIED WITH,1 HDMI COUPLER,WHITE is an A/V Adapter of the type HDMI. It is white in color.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER XP Power XP AA Alkaline Battery, 4 PK, 1.5V DC (PH-AA-XP)
- ILC Replacement for Bell & Howell Filmosound B replacement light bulb lamp (FILMOSOUND B BELL & HOWELL)
- OTTERBOX Commuter Lite Case For Motorola Moto G Power 2022 , Black (77-86699)
- PANASONIC eneloop XX Rechargeable AAA Batteries, Pack/4 (BK-4HCCA4BA)
- HOSA TECHNOLOGY PWC-178 Power Cord IEC C9 to NEMA 1 15P - 8 Foot (PWC178)
- MONOPRICE Audio Cable, 3.5mm, RCA, M/M, 10 Ft (9301)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 3ft (5597)
- MONOPRICE Coaxial Cable, RG-6, 15 ft., Black (6314)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 10ft (6305)
- MONOPRICE Audio Cable, 3.5mm, M/M, 25 Ft (646)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- Panduit Stereo & Optical Audio Cables