Shop All Crimping Tool Dies
Panduit
Kc22 Series Hex Crimp Die, #4 Awg
Mfr # KC22-4
Zoro # G704861270
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp die for use with 4 AWG class K flexible stranded copper conductor in Panduit tools: CT-3001/ST and CT-3001/CCP, Greenlee EK622L, Schleuniger CT60, Wezag UP60. Performs a Hex style crimp.
- Color Code Gray
- Type crimp dies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # KC22-4
- Zoro # G704861270
- UPC # 61305671763
- Country of Origin United States
- Category Crimping Tool Dies
Details
For Use With | Crimp die for use with 4 AWG class K flexible stranded copper conductor in Panduit tools: CT-3001/ST and CT-3001/CCP, Greenlee EK622L, Schleuniger CT60, Wezag UP60. Performs a Hex style crimp. |
Color Code | Gray |
Type | crimp dies |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Edging Bar, Aluminum, Gold, 72 In L (1VZT8)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 29"L, SDS Max (HC5017)
- RUKO Step Drill Size 1, 3/16 -1/2" (101701)
- SUPERIOR PARTS Nylon Nut, PK 5 (SP 877-371)
- PANDUIT Crimping Tool, Insulated, 22-14 AWG (CT-300-1)
- PANDUIT CD-920 Crimp Die, 400 Kcmil Cu, 300 Al (CD-920-400)
- PANDUIT CD-920 Crimp Die, No.6 AWG Cu (CD-920-6)
- PANDUIT Crimp Die For CT-2600 Tool (CD-2600-P4)
- PANDUIT Large Ferrule Die Insert, 920 "U" shaped (CD-920-F87)
- PANDUIT Large Ferrule Die Insert, 920 "U" shaped (CD-920-F91)
- MILWAUKEE TOOL #4 Aluminum U Style Die (49-16-U004)
- Panduit Crimping Tools