Shop All Electrical Boxes
Panduit
Junction Box, Pw, Wh, 1-Gang, 5.12, 1 Gang, PVC
Mfr # JBP1WH
Zoro # G0256969
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material PVC
- Width 3.5"
- Height 1.8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP1WH
- Zoro # G0256969
- UPC # 7498364072
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 3.5" |
Height | 1.8" |
Overall Width (In.) | 3.45 |
Overall Height (In.) | 1.75 |
Overall Length | 5.19 in |
Overall Length (mm) | 131.9 |
Overall Width (mm) | 87.7 |
Overall Length (In.) | 5.19 |
Overall Height (mm) | 44.4 |
Details
Item | Junction Box,Pw,Wh,1-Gang,5.12 |
Number of Gangs | 1 |
Material | PVC |
Color | White |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Gang Opening Type | Single Gang |
Product Type | Mounting Box |
Raceway Type | Two-Piece Outlet Box |
Product Name | JBP1WH Mounting Box |
Product Color | White |
Product Material | Polyvinyl Chloride (PVC) |
Product Class | Wire Routing, Management & Protection |
Description
Junction Box,Pw,Wh,1-Gang,5.12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (BRP12L125G)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A8064NFSS)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (792XBXC-24D)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (25172801)
- PANDUIT Junction Box, Low V, Adh, Iw, 1-Gang, Deep, 1 Gang, ABS (JB1DIW-A)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, 5.00 (JBX3510WH-A)
- PANDUIT Junction Box, Power, Wh, 2-Gang, Deep (JBP2DWH)
- PANDUIT Deep Junction Box, Gang, 1 Gang, PVC (JBP1DIW)
- PANDUIT Junction Box, Power, Wh, 1-Gang, Deep, 1 Gang, PVC (JBP1DWH)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron (FS-2-75)
- Panduit Electrical Boxes