Shop All Electrical Boxes
Panduit
Junction Box, Power, Wh, 2-Gang, Deep
Mfr # JBP2DWH
Zoro # G0412579
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Width 5.2"
- Height 2.8"
- Color White
- Overall Width (In.) 5.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP2DWH
- Zoro # G0412579
- UPC # 7498370294
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 5.2" |
Height | 2.8" |
Overall Width (In.) | 5.19 |
Overall Height (In.) | 2.75 |
Overall Length | 5.19 in |
Overall Width (mm) | 131.9 |
Overall Height (mm) | 69.8 |
Overall Length (mm) | 131.9 |
Overall Length (In.) | 5.19 |
Details
Item | Junction Box,Power,Wh,2-Gang,Deep |
Material | PVC |
Color | White |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Raceway Type | Two-Piece Outlet Box |
Gang Opening Type | Double Gang |
Product Type | Mounting Box |
Application/Usage | Surface |
Product Color | White |
Product Material | Polyvinyl Chloride (PVC) |
Product Name | JBP2DWH Mounting Box |
Product Class | Wire Routing, Management & Protection |
Description
Junction Box,Power,Wh,2-Gang,Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Service Entrance Cap, 2 In., 6-5/8 In. L (5133743)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C378)
- SQUARE D Control Transformer, 150 VA, 55 °C, 115V; 110V; 120V, 575V; 550V; 600V (9070TF150D5)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (404000A10M050)
- PANDUIT Deep Junction Box, Gang, 1 Gang, PVC (JBP1DIW)
- PANDUIT Deep Junction Box, Gang, 2 Gang, PVC (JBP2DIW)
- PANDUIT Above Floor Raceway Junction Box, Black (AFR4JB2SBL)
- PANDUIT Junction Box, Pw, Iw, 1-Gang, 5.12 (JBP1IW)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, Deep, 1 Gang, ABS (JB1DWH-A)
- PANDUIT Junction Box, Power, Iw, 3-Gang, 3 Gang, PVC (JBP3DIW)
- LEGRAND Extra Deep Device Box, Gang, 1 Gang, Steel (V2444)
- Panduit Electrical Boxes