Shop All Electrical Raceways
Panduit
Junction Box, Power, Iw, 2-Gang
Mfr # JBP2IW
Zoro # G0412944
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color International Gray
- Material PVC
- Width 5.1"
- Height 1.6"
- Overall Length 5.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP2IW
- Zoro # G0412944
- UPC # 7498370273
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 5.1" |
Height | 1.6" |
Overall Length | 5.05 in |
Overall Width (In.) | 5.05 |
Overall Height (In.) | 1.62 |
Overall Length (In.) | 5.05 |
Overall Width (mm) | 128.2 |
Overall Length (mm) | 128.2 |
Overall Height (mm) | 41.1 |
Details
Item | Junction Box,Power,Iw,2-Gang |
Color | International Gray |
Material | PVC |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Product Type | Mounting Box |
Raceway Type | Two-Piece Outlet Box |
Gang Opening Type | Double Gang |
Product Name | JBP2IW Mounting Box |
Product Material | Polyvinyl Chloride (PVC) |
Product Color | International White |
Number of Gangs | 2 |
Mount Type | Wall Mount |
Product Class | Wire Routing, Management & Protection |
Description
Junction Box,Power,Iw,2-Gang
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 50ft-Black (WL-SW-075-50-BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Yellow (HS397-S25-YELLOW)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Hinged (A1412CHQR)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK10 (ICF10WH-X)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- Panduit Electrical Raceways