Shop All Electrical Boxes
Panduit
Junction Box, Power, Fsnap, Iw, 1-Gang
Mfr # JBP1FSIW
Zoro # G0425894
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Width 3.26 in
- Height 1.62 in
- Color Off White
- Overall Height (In.) 1.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JBP1FSIW
- Zoro # G0425894
- UPC # 7498319822
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 3.26 in |
Height | 1.62 in |
Overall Height (In.) | 1.62 |
Overall Width (In.) | 3.26 |
Overall Length (mm) | 127.1 |
Overall Width (mm) | 82.7 |
Overall Height (mm) | 41.1 |
Overall Length (In.) | 5 |
Overall Length | 5 in |
Details
Item | Junction Box,Power,Fsnap,Iw,1-Gang |
Material | PVC |
Color | Off White |
Product Type | Power Rated |
Raceway Type | Two-Piece Outlet Box |
Gang Opening Type | Single Gang |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Product Color | Off-White |
Product Class | Wire Routing, Management & Protection |
Description
Single gang power rated two-piece snap together outlet box. Box accepts Pan-Way® Snap-On Faceplates. For use with Pan-Way® T-45 or LD, LDP, LDPH, LDS profile raceways. 5.00"L x 3.26"W x 1.62"H (127.1mm x 82.7mm x 41.1mm). Breakouts for 1/2", 3/4", or 1" diameter conduit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Blue color - Nylon - 18 Lbs Tensile Strength (CT204CL-BLUE)
- NEXTGEN PS14W47CCV3 Watertight Rubber Housing Plug; 15A; 125V; Yellow (NE570242)
- SPEEDAIRE Pressure Switch, For SpeedAire (D3005000164)
- ICC 110 CONNECTING BLOCK, 4-PAIR, 100 PK (IC110CB4PC)
- PANDUIT Deep Junction Box, Gang, 2 Gang, PVC (JBP2DIW)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12, 1 Gang, PVC (JBP1WH)
- PANDUIT Deep Junction Box, Gang, 1 Gang, PVC (JBP1DIW)
- PANDUIT Divided Junction Box, Gang, 2 Gang, PVC (JBP2SIW)
- PANDUIT Junction Box, Power, Iw, 3-Gang, 3 Gang, PVC (JBP3DIW)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC (B121ADJH)
- Panduit Electrical Boxes