Shop All Electrical Boxes
Panduit
Junction Box, Power, EI, 3-gang, EA
Mfr # JBP3DEI
Zoro # G8767791
product price: $28.79
/ea
Sold in multiples of 3 for $86.37
$86.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Electric Ivory
- Overall Height (In.) 2.75
- Mounting Surface Mount
- Overall Width (In.) 5.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP3DEI
- Zoro # G8767791
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Overall Height (In.) | 2.75 |
Overall Width (In.) | 5.19 |
Overall Length (mm) | 177.9 |
Overall Length (In.) | 7 |
Overall Height (mm) | 69.8 |
Overall Width (mm) | 131.9 |
Details
Material | PVC |
Color | Electric Ivory |
Mounting | Surface Mount |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Product Type | Power Rated |
Gang Opening Type | Three Gang |
Raceway Type | Two-Piece Outlet Box |
Gang | 3 |
Description
Junction Box, Power, EI, 3-gang, EA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN21)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- EATON Proximity Sensor Head, Top Sense, 13mm (E51DT1)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBH2C)
- PANDUIT Junction Box, Low V, Adh, Iw, 1-Gang, Deep, 1 Gang, ABS (JB1DIW-A)
- PANDUIT Junction Box, Power, Iw, 3-Gang, 3 Gang, PVC (JBP3DIW)
- PANDUIT Junction Box, Power, Wh, 1-Gang, Deep, 1 Gang, PVC (JBP1DWH)
- PANDUIT Deep Junction Box, Gang, 1 Gang, PVC (JBP1DIW)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, Deep, 1 Gang, ABS (JB1DWH-A)
- PANDUIT Junction Box, Pw, Iw, 1-Gang, 5.12 (JBP1IW)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (445)
- Panduit Electrical Boxes