Shop All Electrical Boxes
Panduit
Junction Box, Power, Ei, 2-Gang, Deep, 2 Gang, PVC
Mfr # JBP2DEI
Zoro # G0412770
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material PVC
- Width 5.2"
- Depth 5.2"
- Height 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JBP2DEI
- Zoro # G0412770
- UPC # 7498370291
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 5.2" |
Depth | 5.2" |
Height | 2.8" |
Overall Width (In.) | 5.19 |
Overall Height (In.) | 2.75 |
Overall Width (mm) | 131.9 |
Overall Height (mm) | 69.8 |
Overall Length (mm) | 131.9 |
Overall Length (In.) | 5.19 |
Overall Length | 5.19 in |
Details
Item | Junction Box,Power,Ei,2-Gang,Deep |
Number of Gangs | 2 |
Material | PVC |
Color | Electric Ivory |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Raceway Type | Two-Piece Outlet Box |
Product Type | Mounting Box |
Gang Opening Type | Double Gang |
Product Line | Pan-Way |
Product Name | Pan-Way 2 Gang Deep Surface Mounting Box |
Product Color | Electric Ivory |
Product Class | Wire Routing, Management & Protection |
Description
Double gang two-piece screw together deep outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard double gang faceplate. For use with Pan-Way® T-45 or LD profile raceway. 5.19"L x 5.19"W x 2.75"H (131.9mm x 131.9mm x 69.8mm). Breakouts for 1/2", 3/4", or 1" diameter conduit, Electric Ivory.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 5/16 in. Galvanized Cable Clamp (2 Pack) (GD 12252)
- REMKE Cordset, Single Key, M/Fem, 5 Pole, 13.1 ft. (505K0131AB9)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Gray (HS3-0125-25-GY)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550WH)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Iw, PK10 (RAFC10IW-X)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- PANDUIT Surface Raceway, T-70 Power Rated Cover, Off White, 4.07" x 1.77" x 1' (6-Pack) (T70BIW6)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White (LDPH10WH8-A)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- Panduit Electrical Boxes