Shop All Electrical Boxes
Panduit
Junction Box, Power, Ei, 1-Gang, Extend
Mfr # JBP1EEI
Zoro # G0422150
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Width 3.3 in
- Height 1 in
- Color Electric Ivory
- Overall Height (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP1EEI
- Zoro # G0422150
- UPC # 7498375476
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 3.3 in |
Height | 1 in |
Overall Height (In.) | 1 |
Overall Width (In.) | 3.3 |
Overall Length (In.) | 4.99 |
Overall Height (mm) | 25.4 |
Overall Length (mm) | 126.7 |
Overall Width (mm) | 83.8 |
Overall Length | 4.99 in |
Details
Item | Junction Box,Power,Ei,1-Gang,Extend |
Material | PVC |
Color | Electric Ivory |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Gang Opening Type | Single Gang |
Product Type | Power Rated |
Raceway Type | Two-Piece Outlet Box |
Product Class | Wire Routing, Management & Protection |
Description
Single gang two-piece screw together extension outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way® LD profile raceway. 4.99"L x 3.30"W x 1.00"H (126.7mm x 83.8mm x 25.4mm). Breakouts for 1/2", 3/4", or 1" diameter conduit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120V AC (4TGX7)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LRD3322)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire with Dispenser 50 ft. BL (WD-30-B)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, Deep, 1 Gang, ABS (JB1DWH-A)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- PANDUIT Deep Junction Box, Gang, 1 Gang, PVC (JBP1DIW)
- PANDUIT Divided Junction Box, Gang, 2 Gang, PVC (JBP2SIW)
- PANDUIT Junction Box, Gang, 1 Gang, PVC (JBX3510IW-A)
- PANDUIT Junction Box, Power, Wh, 2-Gang, Deep (JBP2DWH)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-1)
- Panduit Electrical Boxes