Shop All Electrical Boxes
Panduit
Junction Box, Power, Ei, 1-Gang, Deep, 1 Gang, PVC
Mfr # JBP1DEI
Zoro # G0413425
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material PVC
- Width 3.3"
- Height 2.8"
- Color Electric Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JBP1DEI
- Zoro # G0413425
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 3.3" |
Height | 2.8" |
Overall Length | 5 in |
Overall Width (In.) | 3.28 |
Overall Height (In.) | 2.75 |
Overall Length (In.) | 5 |
Overall Length (mm) | 127 |
Overall Width (mm) | 82.8 |
Overall Height (mm) | 69.8 |
Details
Item | Junction Box,Power,Ei,1-Gang,Deep |
Number of Gangs | 1 |
Material | PVC |
Color | Electric Ivory |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Gang Opening Type | Single Gang |
Raceway Type | Two-Piece Outlet Box |
Product Type | Power Rated |
Product Color | Electric Ivory |
Product Name | JBP1DEI Mounting Box |
Product Material | Polyvinyl Chloride (PVC) |
Product Class | Surface Raceway Systems |
Description
Junction Box,Power,Ei,1-Gang,Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 5 ft. (9548)
- GE Miniature Circuit Breaker, THQB Series 100A, 3 Pole, 240V AC (THQB32100)
- MERSEN CC Class, ATQR Series, Time-Delay, 1A, 600V AC, Non-Indicating (ATQR1)
- LINEMASTER Hercules - Oversized Shield (574-DWHO)
- PANDUIT Deep Junction Box, Gang, 1 Gang, PVC (JBP1DIW)
- PANDUIT Junction Box, Gang, 1 Gang, PVC (JBX3510IW-A)
- PANDUIT Above Floor Raceway Junction Box, Black (AFR4JB2SBL)
- PANDUIT Divided Junction Box, Gang, 2 Gang, PVC (JBP2SIW)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- PANDUIT Deep Junction Box, Gang, 2 Gang, PVC (JBP2DIW)
- STEEL CITY Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151 3/4)
- Panduit Electrical Boxes