Shop All Electrical Boxes
Panduit
Junction Box, Low V, Adh, Iw, 1-Gang, 1 Gang, ABS
Mfr # JB1IW-A
Zoro # G0414213
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material ABS
- Width 3.3"
- Depth 5.1"
- Height 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JB1IW-A
- Zoro # G0414213
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 3.3" |
Depth | 5.1" |
Height | 1.8" |
Overall Width (In.) | 3.34 |
Overall Height (In.) | 1.75 |
Overall Width (mm) | 85 |
Overall Length (mm) | 129.4 |
Overall Length (In.) | 5.09 |
Overall Height (mm) | 44.4 |
Overall Length | 5.09 in |
Details
Item | Junction Box,Low V,Adh,Iw,1-Gang |
Number of Gangs | 1 |
Material | ABS |
Color | Off White |
Gang Opening Type | Single Gang |
Application | Single Gang One-Piece Outlet Box |
Product Type | Mounting Box |
Raceway Type | One-Piece Outlet Box |
Product Line | Pan-Way |
Features | Outlet Box Type: One-Piece, JB1 are a one-piece design requiring no assembly |
Product Color | Off White |
Product Name | Pan-Way Low Voltage Surface Mount Box |
Product Class | Wire Routing, Management & Protection |
Description
Junction Box,Low V,Adh,Iw,1-Gang
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 25A, Rotary, Frame D (XTPR025DC1)
- SUPERIOR ELECTRIC 14 Gauge 3 Wire 9 ft. Power Tool Cord (Soldered Eyelets) w/Strain Relief & Cord Protector (Boot A) (EC143-BA)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (KK4A36U4N)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (M22M-WRS3)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS2X3LG6NM)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 2" x 1' (6-Pack) (FS1.5X2LG6)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, International Gray, 1 FT (6-Pack) (LD5IG6-A)
- PANDUIT Junction Box, Power, Iw, 3-Gang, 3 Gang, PVC (JBP3DIW)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V511)
- Panduit Electrical Boxes