Shop All Electrical Boxes
Panduit
Junction Box, Low V, Adh, Ei, 1-Gang, Deep
Mfr # JB1DEI-A
Zoro # G0413400
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Width 3.48 in
- Height 2.75 in
- Color Electric Ivory
- Overall Width (In.) 3.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JB1DEI-A
- Zoro # G0413400
- UPC # 7498358290
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 3.48 in |
Height | 2.75 in |
Overall Width (In.) | 3.48 |
Overall Height (In.) | 2.75 |
Overall Length (mm) | 133 |
Overall Length (In.) | 5.23 |
Overall Height (mm) | 69.8 |
Overall Width (mm) | 88.5 |
Overall Length | 5.23 in |
Details
Item | Junction Box,Low V,Adh,Ei,1-Gang,Deep |
Material | ABS |
Color | Electric Ivory |
Gang Opening Type | Single Gang |
Product Type | Cable Organizer |
Application | 1 Piece Junction Box |
Raceway Type | One-Piece Outlet Box |
Product Color | Electric Ivory |
Product Name | Pan-Way Low Voltage Surface Mount Outlet Box |
Product Line | Pan-Way |
Cable Manager Type | Mount Box |
Additional Information | Outlet Box Size: Single Gang, Outlet Box Type: One-piece Deep, Single Gang One-piece Deep Outlet Box with adhesive backing |
Product Class | Wire Routing, Management & Protection |
Description
Junction Box,Low V,Adh,Ei,1-Gang,Deep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Logic Controller, 100 to 240VAC (TM241CE24R)
- SCHNEIDER ELECTRIC CntrlStn, DeadEnd, 2Buttn, Blk/Rd, 1Light (9001KYK317)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- SIEMENS Panel (6SL3255-0AA00-4JA2)
- PANDUIT Junction Box, Power, Iw, 2-Gang, 2 Gang, PVC (JBP2IW)
- PANDUIT Deep Junction Box, Gang, 2 Gang, PVC (JBP2DIW)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, 5.00 (JBX3510WH-A)
- PANDUIT Deep Junction Box, Gang, 1 Gang, PVC (JBP1DIW)
- PANDUIT Junction Box, Pw, Iw, 1-Gang, 5.12 (JBP1IW)
- PANDUIT Divided Junction Box, Gang, 2 Gang, PVC (JBP2SIW)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30272)
- Panduit Electrical Boxes