Shop All Electrical Boxes
Panduit
Junction Box, Low V, Adh, Ei, 1-Gang, 5.00
Mfr # JBX3510EI-A
Zoro # G0257072
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Width 3.26 in
- Color Electric Ivory
- Overall Width (In.) 3.26
- Overall Height (In.) 1.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBX3510EI-A
- Zoro # G0257072
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 3.26 in |
Overall Width (In.) | 3.26 |
Overall Height (In.) | 1.62 |
Overall Width (mm) | 82.7 |
Overall Length (In.) | 5 |
Overall Height (mm) | 41.1 |
Overall Length (mm) | 127 |
Overall Length | 5 in |
Details
Item | Junction Box,Low V,Adh,Ei,1-Gang,5.00 |
Material | PVC |
Color | Electric Ivory |
Product Type | Cable Organizer |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Raceway Type | Two-Piece Snap Outlet Box |
Gang Opening Type | Single Gang |
Additional Information | Outlet Box Size: Single Gang, Outlet Box Type: Single Gang Two-Piece Snap-Together |
Cable Manager Type | Mount Box |
Product Color | Electric Ivory |
Product Name | Pan-Way Low Voltage Surface Mount Outlet Box |
Product Line | Pan-Way |
Product Class | Surface Raceway Systems |
Description
Junction Box,Low V,Adh,Ei,1-Gang,5.00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 230V AC, 8 Pins, 2 Poles (RPF2BP7)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CC00)
- EATON BUSSMANN Circuit Limiter, ANL Series, 60A, Fast-Acting, 32V AC, Bolt-On (ANL-60)
- PANDUIT Divided Junction Box, Gang, 2 Gang, PVC (JBP2SIW)
- PANDUIT Junction Box, Low V, Adh, Iw, 1-Gang, Deep, 1 Gang, ABS (JB1DIW-A)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, Deep, 1 Gang, ABS (JB1DWH-A)
- PANDUIT Above Floor Raceway Junction Box, Black (AFR4JB2SBL)
- PANDUIT Junction Box, Gang, 1 Gang, PVC (JBX3510IW-A)
- CARLON Electrical Box, T Box, 2 Gang, PVC (E382DE)
- Panduit Electrical Boxes