Shop All Circuit Breaker & Panelboard Accessories
Panduit
Jumper Kits, Front to Back Rail, Two #6 AWG (16mm²) Jum, CGJ630UB
Mfr # CGJ630UB
Zoro # G2753819
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wire Size #6 AWG
- Length 30
- Color Green/Yellow
- Application Telecom/Data Center
- Product Type Grounding Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CGJ630UB
- Zoro # G2753819
- UPC # 7498365656
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | #6 AWG |
Length | 30 |
Overall Length | 30 in |
Details
Item | Bonding Jumper Kit |
Color | Green/Yellow |
Application | Telecom/Data Center |
Product Type | Grounding Kit |
Product Name | Grounding Kit |
Product Class | Grounding & Bonding |
Description
Jumper Kits, Front to Back Rail, Two #6 AWG (16mm2) Jumpers, 30 (762mm) Length
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- UNIRISE USA 6Ft Power Cord 5/15R-C14 10Amp Black (PWCD-515RC14-10A-06F-BLK)
- ERICO 3/8 in. Copper-Bonded Steel Ground Rod (613840UPC)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NC/1NO (8536SBO2V03H30)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- PANDUIT Jumper Kits, Equipment Grounding, #10 AW (RGEJ1096PF)
- SCHNEIDER ELECTRIC Connector, 100A, 3 Poles (A9XPCM04)
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- SIEMENS Trim Screws for Load Centers, 6PK (ECTS2)
- SQUARE D Neutral Assembly Insulated Groundable (SN225KA)
- GE Main Lug Kit, 225A, 3.25inWx8.25inL (NKA)
- Panduit Circuit Breaker & Panelboard Accessories