Shop All Circuit Breaker & Panelboard Accessories
Panduit
Jumper Kits, Front to Back Rail, Two #6 AWG (16mm²) Jum, CGJ620UB
Mfr # CGJ620UB
Zoro # G2751344
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wire Size #6 AWG
- Length 20
- Color Green/Yellow
- Application Telecom/Data Center
- Product Name Grounding Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CGJ620UB
- Zoro # G2751344
- UPC # 7498365584
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | #6 AWG |
Length | 20 |
Overall Length | 20 in |
Details
Item | Bonding Jumper Kit |
Color | Green/Yellow |
Application | Telecom/Data Center |
Product Name | Grounding Kit |
Product Type | Grounding Kit |
Product Class | Grounding & Bonding |
Description
Jumper Kits, Front to Back Rail, Two #6 AWG (16mm2) Jumpers, 20 (508mm) Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1610)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- ANCOR Marine Grade Electrical Wire Seal-Round Cable, 18 to 10 AWG, 3/8" NPT (764998)
- ELECTRIDUCT Plastic Parking Mat Guide - Electriduct (SB-ED-PM-GY-2PK)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- PANDUIT Jumper Kits, Equipment Grounding, #10 AW (RGEJ1096PF)
- SCHNEIDER ELECTRIC Plain mounting plate H800xW600mm made of galvanised sheet steel (NSYMM86)
- SQUARE D Panelboard Solid Neutral (HCW4SN)
- SQUARE D Hub (B300)
- SQUARE D Load center accessory, Homeline, lug kit, neutral, 150A (HOM150AN)
- GE Ground Kit, Surface/Flush, 125A, 4Wx9L (TGK12)
- Panduit Circuit Breaker & Panelboard Accessories