Shop All Circuit Breaker & Panelboard Accessories
Panduit
Jumper Kits, Equipment Grounding, #6 AWG
Mfr # RGEJ624PHY
Zoro # G2751825
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wire Size #6 AWG
- Length 24
- Color Green/Yellow
- Application Telecom/Data Center
- Product Color Yellow, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGEJ624PHY
- Zoro # G2751825
- UPC # 7498360861
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | #6 AWG |
Length | 24 |
Overall Length | 24 in |
Details
Item | Equipment Bonding Jumper |
Color | Green/Yellow |
Application | Telecom/Data Center |
Product Color | Yellow, Green |
Product Name | StructuredGround Equipment Bonding Jumper |
Additional Information | Angle: Straight and 90°, Application: Telecom/Data Center |
Product Line | StructuredGround |
Package Contents | StructuredGround Equipment Bonding Jumper, M6 x 12mm Thread-forming Screws |
Product Type | Bonding Jumper Kit |
Certifications & Standards | UL |
Product Class | Equipment Bonding Kits |
Description
Jumper Kits, Equipment Grounding, #6 AWG (16mm2) Jumper; Factory Terminated Both Ends
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Connector 6GK15000FC10 (6GK1500-0FC10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, 2 Wire, NC (XS4P18MB230)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800M23K)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.80A, 250V AC, 35kA at 250V AC, 5 PK (MDA-8/10-R)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- PANDUIT Jumper Kits, Equipment Grounding, #10 AW (RGEJ1096PF)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148689)
- LEVITON AFCI Receptacle, 15A, 125V AC, 2 Poles (AFSW1-W)
- ETCON Audible Circuit Tracer (CT105)
- EATON Load Centre Mounting Lug, 125A, 120/240V, 1 Poles (BRP12L125)
- SQUARE D Retainer, 3.40inWx5.30inL (PK2MB)
- Panduit Circuit Breaker & Panelboard Accessories