Shop All Circuit Breaker & Panelboard Accessories
Panduit
Jumper Kits, Equipment Grounding, #6 AWG (16mm²) Jumper;, GJS660U
Mfr # GJS660U
Zoro # G2754537
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wire Size #6 AWG
- Color Green/Yellow
- Length 1.5
- Application Telecom/Data Center
- Product Type Bonding Jumper Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GJS660U
- Zoro # G2754537
- UPC # 7498308996
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | #6 AWG |
Length | 1.5 |
Overall Length | 60 in |
Details
Item | Equipment Bonding Jumper |
Color | Green/Yellow |
Application | Telecom/Data Center |
Product Type | Bonding Jumper Kit |
Product Color | Yellow, Green |
Product Name | Equipment Bonding Jumper |
Additional Information | ApplicationTelecom/Data Center, Product Type: Equipment Bonding Jumper, Part Features: Equipment Jumper factory terminated on one end for switches, cabinets, and 4-post racks |
Product Class | Grounding & Bonding |
Description
Jumper Kits, Equipment Grounding, #6 AWG (16mm2) Jumper; Factory Terminated One End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (792XBXC-24A)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 10in, PK5 (HMIZD65W)
- STA-KON 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (A18-6FL)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Two Hole Pipe Strap, 100PK (HW405)
- PANDUIT Jumper Kits, Equipment Grounding, #10 AW (RGEJ1096PF)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- GARDNER BENDER Electrician Screw Kit, Phillip 8-32, PK120 (SK-832T)
- SQUARE D Interior, 1200A, 3 Poles (QMB310LEX)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 56H (NC56SHR)
- SQUARE D Circuit breaker accessory, PowerPacT H/J/L/M/P/R, auxiliary switch, OF/SD/SDE (S29452)
- SQUARE D NQNF, enclosure cover, type 1, flush, 20 x 56 in (NC56F)
- Panduit Circuit Breaker & Panelboard Accessories