Shop All Circuit Breaker & Panelboard Accessories
Panduit
Jumper Kits, Equipment Grounding, #10 AW
Mfr # RGEJ1096PF
Zoro # G2752680
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wire Size #10 AWG
- Standards UL listed for Grounding and Bonding, CSA certified
- Color Green/Yellow
- Length 2.4
- Application Telecom/Data Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGEJ1096PF
- Zoro # G2752680
- UPC # 7498397983
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | #10 AWG |
Length | 2.4 |
Overall Length | 96 in |
Details
Item | Equipment Bonding Jumper |
Standards | UL listed for Grounding and Bonding, CSA certified |
Color | Green/Yellow |
Application | Telecom/Data Center |
Product Class | Grounding & Bonding |
Description
Jumper Kits, Equipment Grounding, #10 AWG (6mm2) Jumper; Factory Terminated Both Ends
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT LOCATOR FOR CD-550 DIE USED IN CT-2300/S (CD-550LOC)
- PANDUIT 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PMV6-5F-L)
- CANTEX PVC ELBOW 90D 1"" (5233825U)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 600A, J Frame (NF600SFBJ)
- SQUARE D Cover, 100A, 12 Poles (QOC12UF)
- SQUARE D Lug Kit, 400A, 240V AC (NQALV4)
- SQUARE D Base, 125A, 240V, 20 Poles (QON320L125)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOULFSC1)
- ABB K5LD, LOCKING DEVICE, FRONT (K5LD)
- Panduit Circuit Breaker & Panelboard Accessories