Shop All Ground Rods & Clamps
Panduit
Jumper Kit, Various
Mfr # RGCBNJ660PY
Zoro # G6404982
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grounding
- Ground Wire Included 60 in 6 AWG
- Material Copper
- Standards CSA, Rohs Compliant, UL
- Grounding Bar Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGCBNJ660PY
- Zoro # G6404982
- UPC # 074983608515
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Grounding Bar Length | 60 in |
Conductor Size (AWG) | 2 to 250 kcmil |
Grounding Bar Holes and Size | No Bar |
Details
Item - Grounding Connector | Grounding Jumper Wire Kit |
Item | Grounding Jumper Wire Kit |
Type | Grounding |
Ground Wire Included | 60 in 6 AWG |
Material | Copper |
Standards | CSA, Rohs Compliant, UL |
Material - Grounding Connector | Tin-Plated Copper |
For Use With | Telecom/Data Center |
Material of Construction | Various |
Description/Special Features | 45 Degrees Bent Lug, Factory Terminated One End |
Includes | HTAP Mfr. No. HTCT250-2-1, (2) #10-32 x 1/2 Thread-Forming Screws, (2) #12-24 x 1/2 Thread-Forming Screws, (2) M5 x 12mm Thread-Forming Screws, (2) M6 x 12mm Thread-Forming Screws, 0.16 oz Antioxidant |
Description
Grounding Jumper Wire Kit, Material Copper, Description/Special Features 45 Degrees Bent Lug, Factory Terminated One End, For Use With Telecom/Data Center, Grounding Bar Holes and Size No Bar, Grounding Bar Length 60 in, Grounding Bar Thickness Not Applicable, Grounding Bar Width Not Applicable, Ground Wire Included 60 in 6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, on delay, 24...240V AC DC (RE48ATM12MW)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, plastic, 22mm, 2 directions, spring return (ZD4PA22)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (A-20GV22-B7-K)
- EATON Thermal Unit, 7.75 to 8.46A (MSH9-7A)
- PANDUIT Bronze Grounding Clamp, U-Bolt, 2/0 Sol- (GPL-22-X)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- BURNDY Pipe Ground Clamp, 8AWG, 2.89In (C11HD4/0DB)
- Panduit Ground Rods & Clamps