Shop All Ground Rods & Clamps
Panduit
Jumper Kit, Various
Mfr # RGCBNJ660P22
Zoro # G7014314
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ground Wire Included 60 in 6 AWG
- Type Grounding
- Material Copper
- Grounding Bar Length 60 in
- Conductor Size (AWG) 6 to 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGCBNJ660P22
- Zoro # G7014314
- UPC # 074983798636
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Grounding Bar Length | 60 in |
Conductor Size (AWG) | 6 to 2 |
Grounding Bar Holes and Size | No Bar |
Details
Item - Grounding Connector | Grounding Jumper Wire Kit |
Item | Grounding Jumper Wire Kit |
Ground Wire Included | 60 in 6 AWG |
Type | Grounding |
Material | Copper |
Standards | CSA, UL |
Material - Grounding Connector | Tin-Plated Copper |
Includes | HTAP Mfr. No. HTCT2-2-1, (2) #10-32 x 1/2 Thread-Forming Screws, (2) #12-24 x 1/2 Thread-Forming Screws, (2) M5 x 12mm Thread-Forming Screws, (2) M6 x 12mm Thread-Forming Screws, 0.16 oz Antioxidant |
For Use With | Telecom/Data Center |
Description/Special Features | 45 Degrees Bent Lug, Factory Terminated One End |
Material of Construction | Various |
Description
Grounding Jumper Wire Kit, Material Copper, Description/Special Features 45 Degrees Bent Lug, Factory Terminated One End, For Use With Telecom/Data Center, Grounding Bar Holes and Size No Bar, Grounding Bar Length 60 in, Grounding Bar Thickness Not Applicable, Grounding Bar Width Not Applicable, Ground Wire Included 60 in 6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch Sfty Ext, 60A, 240V AC, 2 Poles (QO200TRCP)
- INTERMATIC Motor 125V For Timr Swch (WG-1570-10D)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFN)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 150A, 600V AC (A6K150R)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Grounding Kit, Various (ACG24K)
- BURNDY Pipe Ground Clamp, 1/0AWG, 3.5In (GAR1629)
- Panduit Ground Rods & Clamps