Shop All Busways & Bus Plugs
Panduit
Jumper Kit, Rack Grounding Retrofit Equi
Mfr # RGRKCBNJEJY
Zoro # G2753338
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grounding & Bonding
- Depth 96 in
- Application Telecom/Data Center
- Overall Length 96 in
- Color Green/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGRKCBNJEJY
- Zoro # G2753338
- UPC # 7498360599
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Depth | 96 in |
Overall Length | 96 in |
Overall Length (mm) | 2438.4 |
Overall Length (In.) | 96 |
Details
Item | Jumper Kit |
For Use With | Grounding & Bonding |
Application | Telecom/Data Center |
Color | Green/Yellow |
Standards Met | UL/CSA certified |
Product Type | Busbar and Jumper Kit |
Conductor Gauge (AWG) | #6 |
Package Contents | 1 x RGRB19U Busbar, 1 x HTCT250-2-1 HTAP, 2 x RGREJ696Y Grounding Jumpers |
Product Name | Grounding Kit |
Product Class | Grounding & Bonding |
Description
Jumper Kit, Rack Grounding Retrofit Equipment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURGE TRAP Surge Protector, 3 Phase, 277/480V (STXR480Y05N)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Orange (CR15IG)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800P6K)
- DIVERSITECH Nonfusible Disconnect Switch, 60 A (DDS-60U)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- Panduit Busways & Bus Plugs