Shop All Automotive Battery Accessories
Panduit
Jumper Kit, No.10 AWG, 24"
Mfr # SSGK-1
Zoro # G0793742
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Color Green/Yellow
- Category Type Jumper Cables
- Cable Length 24 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SSGK-1
- Zoro # G0793742
- UPC # 7498366517
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 24" |
Cable Length | 24 ft. |
Details
Color | Green/Yellow |
Category Type | Jumper Cables |
Item | Jumper Kit,No.10 AWG,24" |
Description
Jumper Kit,No.10 AWG,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Taper Bearing Cone, 25580 (25580)
- WESTWARD Battery Cable, 4/0 ga, 10ft., Black (19YD63)
- KYB Excel-G Air Shock, Sr1002 (SR1002)
- ATTWOOD MARINE Attwood Scupper Valve (3876-3)
- KNAPE & VOGT Knape & Vogt Kv8400 B28 28 In. Full Extension Precision Drawer Slide - Anochrome (KV8400 B28)
- JUMP-N-CARRY Jump-N-Carry JNC241 Charger Cord For JNC950 and JNC1224 (KKC-JNC241)
- GROTE Hs Butt, Poly, 16-14 Ga, PK300 (83-3350-3)
- CTA MANUFACTURING Battery Strap Carrier (A339)
- ANCOR Stainless Steel Cushion Clamp - 9/16" - 10-Pack (403562)
- WESTWARD Booster Cable, SD, 4 AWG, 25 Ft, 400 Amp (5RXF5)
- GROTE Standard Tie, White, 8", 18lb., PK1000 (83-6004-3)
- Panduit Automotive Battery Equipment