Shop All Compression Lugs
Panduit
Jointcompound, Foral, 8ozpkg1
Mfr # CMP-200-1
Zoro # G1150324
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Minimum Operating Temperature (°F) -40
- Maximum Operating Temperature (°F) 350
- Product Type Compression Connectors - Accessories
- Minimum Operating Temperature (°C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMP-200-1
- Zoro # G1150324
- Country of Origin United States
- Category Compression Lugs
Details
Item | Jointcompound,Foral,8ozpkg1 |
Color | Gray |
Minimum Operating Temperature (°F) | -40 |
Maximum Operating Temperature (°F) | 350 |
Product Type | Compression Connectors - Accessories |
Minimum Operating Temperature (°C) | -40 |
For Use With | Compression connections made on aluminum conductor |
Application | Used in a wide range of electrical and environmental conditions. |
Maximum Operating Temperature (°C) | 177 |
Product Material | Aluminum |
Compatibility | Panduit Pan-Lug Compression |
Application/Usage | Compression, Electrical/Environmental Condition |
Product Color | Gray |
Product Name | Pan-Lug Compression Connectors - Accessories |
Min Operating Temperature | -40 degrees celsius |
Product Class | Lug & Splice Connector Accessories |
Description
Jointcompound,Foral,8ozpkg1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 30A, 600V AC (A4J30)
- PANDUIT Solid Wall Wiring Duct, 4"x3", 6ft (FS4X3LG6NM)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Plug With Locking Ring (M5200PS1)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK63)
- Panduit Lugs & Split Bolts