Shop All Stereo & Optical Audio Cables
Panduit
JACK MODULE BLOCKOUT DEVICEINCLUDES 5 REMOVAL TOOL, PK 100
Mfr # PSL-DCJB-C
Zoro # G1274008
product price: $322.99
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Features Compatible with most RJ45 jacks to accommodate a variety of applications and does not interfere with jack contacts, May only be released with the special removal tool, ensuring the safety and security of your network infrastructure, Can be installed/removed without interfering with adjacent jacks or hardware
- Product Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-DCJB-C
- Zoro # G1274008
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Details
Color | Red |
Features | Compatible with most RJ45 jacks to accommodate a variety of applications and does not interfere with jack contacts, May only be released with the special removal tool, ensuring the safety and security of your network infrastructure, Can be installed/removed without interfering with adjacent jacks or hardware |
Product Type | Faceplate |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Duracell CopperTop AA Alkaline Battery, 20 PK (MN1500B20Z)
- WILD BADGER POWER Wild Badger Power Cordless 20 Volt 0.47A Clip-on Charger (WB20V1HC)
- MONOPRICE High Speed HDMI Cable, 25 ft. (13784)
- ILC Replacement For CSB GP12120 (GP12120)
- CABLE WHOLESALE Cable Wholesale 10TT-40106 5 mm Premium Grade Digital Audio Toslink Fiber Optic Cable - 6 ft. (10TT-40106)
- SANOXY 5.1 USB to 3.5mm Mic Headphone Jack Stereo Headset 3D Sound Card Audio Adapter blue (SANOXY-CABLE126)
- PYLE 16 Gauge 100 Ft. Spool Of High Quality Speaker Zip Wire, PSC16100 (PSC16100)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 6ft (619)
- MOSQUITO MAGNET Cartrdg Octenol Mosq (OCTENOL3)
- MONOPRICE HDMI-DVI Cables, Black, 10 ft., 28AWG (2405)
- Panduit Stereo & Optical Audio Cables