Shop All Voice & Data Jack Accessories
Panduit
Jack Module Block-Out Device, 100 Block-
Mfr # PSL-DCJB-YL-C
Zoro # G404858259
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type RJ45 Blockout Device
- Color Yellow
- For Use With RJ45 Jacks
- Material Polycarbonate
- Overall Width 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-DCJB-YL-C
- Zoro # G404858259
- UPC # 7498371260
- Country of Origin Multiple
- Category Voice & Data Jack Accessories
Dimensions
Overall Width | 0.46 |
Width | 0.46 in |
Height | 0.4 in |
Overall Length | 0.51 in |
Overall Height | 0.4 |
Overall Height (mm) | 10.1 |
Overall Height (In.) | 0.4 |
Overall Length (In.) | 0.51 |
Overall Width (mm) | 11.6 |
Overall Width (In.) | 0.46 |
Overall Length (mm) | 12.9 |
Details
Item | Network Security Blockout Device/Jack |
Type | RJ45 Blockout Device |
Color | Yellow |
For Use With | RJ45 Jacks |
Material | Polycarbonate |
Resistance Properties | Tamper-Resistant |
Product Type | RJ45 Blockout Device |
Product Class | Safety & Security |
Description
The block-out device works with most standard RJ45 openings to prevent unauthorized access and to protect from dust and debris or foreign objects. Package includes 100 yellow devices and five removal tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14EUE32AA)
- MARTINDALE ELECTRIC Growler, Model B-1, 115V. (GRLRB1A)
- INTERMATIC Timer, Digital, 120V, 15A, Plug In (HB880R)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- TRIPLETT Modular Plug, RJ45 Connector Type, PK100, Color: Clear (CAT5-HSPJAR)
- ALLEN TEL RS232 Adapter Kit, 8-Conductor Jack to Male (ATRA8M)
- BLACK BOX Color-Coded Snagless Pre-Plugs, 50-Pack, (FMT718)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- ALLEN TEL Cat 5e Jack Module, Red (AT55-47)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Red - 50Pk (04755)
- Panduit Voice & Data Jack Accessories